Ratchets

  • 18
  • 32
  • 13
  • 13
  • 50
  • 2
  • 1
  • 1
  • 1
196 Products showing for Ratchets
Product Image

FORMAT Reversible ratchet 1/2"" 72teeth 270mm

  • Eriks:13667518
  • Manufacturer:60800060
  • Connection size:1/2 in
  • Length:265 mm

€34.79/ pieceexcl. VAT

€42.10incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM Ratchet - SL.171 - Ratchet 1/2"

  • Eriks:12499975
  • Manufacturer:SL.171
  • Connection size:1/2 in
  • Length:262 mm
  • Weight:450 g

€50.86/ pieceexcl. VAT

€61.54incl. VAT

31 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Ratchet - R.161B - Round-head, dustproof ratchet 1/4"

  • Eriks:13247126
  • Manufacturer:R.161BPB
  • Connection size:1/4 in
  • Length:109 mm
  • Weight:80 g

€30.07/ pieceexcl. VAT

€36.38incl. VAT

15 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Ratchet long - S.154 - Ratchet, long, 1/2"

  • Eriks:23443803
  • Manufacturer:S.154
  • Connection size:1/2 in
  • Length:404 mm
  • Weight:780 g

€61.97/ pieceexcl. VAT

€74.98incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Ratchet - R.151B - Ratchet standard with round head 1/4"

  • Eriks:13289562
  • Manufacturer:R.151B
  • Connection size:1/4 in
  • Length:121.2 mm
  • Weight:75 g

€31.15/ pieceexcl. VAT

€37.69incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Ratchet - S.151B - Ratchet 1/2"

  • Eriks:13036152
  • Manufacturer:S.151B
  • Connection size:1/2 in
  • Length:244 mm
  • Weight:400 g

€32.87/ pieceexcl. VAT

€39.77incl. VAT

51 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Ratchet - S.161B - Ratchet 1/2" 'performance'

  • Eriks:13210067
  • Manufacturer:S.161B
  • Connection size:1/2 in
  • Length:244 mm
  • Weight:410 g

€40.20/ pieceexcl. VAT

€48.64incl. VAT

32 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Ratel 1/2 8150-1/2

  • Eriks:23063173
  • Manufacturer:8150-1/2
  • Connection size:1/2 in
  • Length:270 mm
  • Weight:585 g

€67.48/ pieceexcl. VAT

€81.65incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO RATEL 1/4 6950RN

  • Eriks:23063385
  • Manufacturer:6950RN
  • Connection size:1/4 in

€47.10/ pieceexcl. VAT

€56.99incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO RATEL 1/4 6950

  • Eriks:23063154
  • Manufacturer:6950
  • Connection size:1/4 in

€52.92/ pieceexcl. VAT

€64.03incl. VAT

10 In stock - Estimated delivery date 10/11/2026

€68.46/ pieceexcl. VAT

€82.84incl. VAT

16 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO RATEL 1/2 8150RN

  • Eriks:23063388
  • Manufacturer:8150RN-1/2
  • Connection size:1/2 in
  • Length:267 mm
  • Weight:445 g

€68.31/ pieceexcl. VAT

€82.66incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

STAHLWILLE Lever reversible ratchet 1/2" 266mm 22 teeth

  • Eriks:23779343
  • Manufacturer:512
  • Connection size:1/2 in

€105.00/ pieceexcl. VAT

€127.05incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 1993 Z-94 Ratchet handle with coupler 1/2"

  • Eriks:23063783
  • Manufacturer:6144590
  • Connection size:1/2" in
  • Universal joint:No
  • Trough-feed model:Yes

€46.22/ pieceexcl. VAT

€55.93incl. VAT

50 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 1993 GU-10 XL Swivel head reversible ratchet 1/2" 600 mm

  • Eriks:11894380
  • Manufacturer:2018934
  • Connection size:1/2" in
  • Universal joint:No
  • Trough-feed model:No

€153.87/ pieceexcl. VAT

€186.18incl. VAT

Estimated delivery date - 13/11/2026
Product Image

STAHLWILLE Lever reversible ratchet 1/2" 380mm 22 teeth

  • Eriks:23779345
  • Manufacturer:532
  • Connection size:1/2 in

€110.00/ pieceexcl. VAT

€133.10incl. VAT

16 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 1993 U-10 T Reversible ratchet 1/2" 270 mm

  • Eriks:23063807
  • Manufacturer:6142620
  • Connection size:1/2" in
  • Universal joint:No
  • Trough-feed model:No

€78.24/ pieceexcl. VAT

€94.67incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 1993 U-3 Reversible ratchet 1/2"

  • Eriks:23063770
  • Manufacturer:6144240
  • Connection size:1/2" in
  • Universal joint:No
  • Trough-feed model:No

€52.16/ pieceexcl. VAT

€63.11incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 1993 U-20 Reversible ratchet 1/2" 270 mm

  • Eriks:23063726
  • Manufacturer:1436686
  • Connection size:1/2" in
  • Universal joint:No
  • Trough-feed model:No

€68.62/ pieceexcl. VAT

€83.03incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 1993 U-10 L Reversible ratchet 1/2", long 350 mm

  • Eriks:23063333
  • Manufacturer:6154550
  • Connection size:1/2" in
  • Universal joint:No
  • Trough-feed model:No

€97.06/ pieceexcl. VAT

€117.44incl. VAT

25 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 2093 U-3 Reversible ratchet 1/4" 129 mm

  • Eriks:23063725
  • Manufacturer:6170590
  • Connection size:1/4" in
  • Universal joint:No
  • Trough-feed model:No

€48.54/ pieceexcl. VAT

€58.73incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 3293 U-10 Reversible ratchet 3/4"

  • Eriks:23063143
  • Manufacturer:6277980
  • Connection size:3/4" in
  • Universal joint:No
  • Trough-feed model:No

€193.31/ pieceexcl. VAT

€233.91incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 2193 U-3 Reversible ratchet 1" 720 mm

  • Eriks:23063287
  • Manufacturer:6180630
  • Connection size:1" in
  • Universal joint:No
  • Trough-feed model:No

€289.06/ pieceexcl. VAT

€349.76incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

STAHLWILLE Lever reversible ratchet 3/8" 193mm 30 teeth

  • Eriks:23779305
  • Manufacturer:435
  • Connection size:3/8 in

€75.85/ pieceexcl. VAT

€91.78incl. VAT

6 In stock - Estimated delivery date 10/11/2026