






€48.54/ pieceexcl. VAT
€58.73incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2093 U-3 |
Type | Reversible Ratchet |
Connection size | 1/4" in |
Universal joint | No |
Trough-feed model | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Length | 130 mm |
Weight | 95 g |
Material | Chrome‑vanadium steel |
Connection size | 0.25 in |
Connection size | 6.3 mm |
Suitable for sockets | Yes |
Suitable for bits | No |
Reversible | Yes |
Explosion-proof | No |
Antimagnetic | No |
Construction ratchet | No |
Height | 25 mm |
With handle | Yes |
Rotating handle | Yes |
Extendable handle | No |
Swing back angle | 5 ° |
Socket locking | No |
Integrated unlocking | No |
Articulated head | No |
Rotating head | No |
Weight | 0.095 |
VDE tested | No |