Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible 1/2" ratchet, long ...
Reversible 1/2" ratchet, long version type 1993 U-10 L
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2"
2
Length [mm]
270
1
350
1
Log in to see your specific pricing.
Log in
2
of
Reversible 1/2" ratchet, long version type 1993 U-10 L
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
1993 U-10 T Reversible ratchet 1/2" 270 mm
1/2"
No
No
€78.24
/
piece
1993 U-10 L Reversible ratchet 1/2", long 350 mm
1/2"
No
No
€97.06
/
piece
Log in