

€97.06/ pieceexcl. VAT
€117.44incl. VAT
25 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" in |
Universal joint | No |
Trough-feed model | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Length | 350 mm |
Weight | 616 g |
Material | Steel |
Connection size | 12.5 mm |
Suitable for sockets | Yes |
Suitable for bits | No |
Reversible | Yes |
Explosion-proof | No |
Antimagnetic | No |
Construction ratchet | No |
With handle | Yes |
Rotating handle | No |
Extendable handle | No |
Swing back angle | 7.5 ° |
Socket locking | Yes |
Integrated unlocking | Yes |
Articulated head | No |
Rotating head | No |
VDE tested | No |