Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible ratchet 1" type 219...
Reversible ratchet 1" type 2193 U-3
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1"
1
Length [mm]
720
1
Log in to see your specific pricing.
Log in
1
of
Reversible ratchet 1" type 2193 U-3
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
2193 U-3 Reversible ratchet 1" 720 mm
1"
No
No
€289.06
/
piece
Log in