FACOM

FACOM Ratchet - R.151B - Ratchet standard with round head 1/4"

  • ERIKS:13289562
  • Manufacturer:3662424073267
Image 1
-72 tooth mechanism for 5° increments.
-Reversing by rotating cap.
-Ultra-compact head.
-Single material elastomer grip: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel fuel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
-Hole in the handle for strapping when working in high places.
-Easy maintenance: spare parts kit R.151B-KIT.
Save to list

€31.15/ pieceexcl. VAT

€37.69incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.151B
Connection size
1/4 in
Length
121.2 mm
Weight
75 g