Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible ratchet 1/2", 60x t...
Reversible ratchet 1/2", 60x toothed type 6080
Design: DIN 3122 D 12.5 ?ISO 3315, with ball locking device.
Made of vanadium-chrome steel, chrome plated. With oval head, push-button release and reversing lever. 60-fold serrated,rear swivel angle 6°. With ergonomic 2-component handle.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
1
Length [mm]
265
1
Log in to see your specific pricing.
Log in
1
of
Reversible ratchet 1/2", 60x toothed type 6080
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Reversible ratchet 1/2"" 72teeth 270mm
1/2
265
€34.79
/
piece
Log in