FACOM

Ratchet 1/2" 'performance' type S.161B

-STANDARDS: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10
-Very long durability regardless of working conditions. Mechanism sealed to industrial dust.
-72 tooth mechanism for 5° increments.
-Reversing by rotating cap.
-Ultra-compact head.
-Bi-material elastomer grip: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel fuel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
-Hole in the handle for strapping when working in high places.
-Easy maintenance: spare parts kit S.161B-KIT.
-Finish: chromed.
Image 1
  • 2
  • 2
2 of Ratchet 1/2" 'performance' type S.161B
ProductConnection size [in]Length [mm]Weight [g]AvailablePriceexcl. VAT