Products
Brands
About Eriks
Customer service
BE - English
Home
Ratchet, long, 1/2" type no. S...
Ratchet, long, 1/2" type no. S.154
-Long-reach 1/2" ratchet
-72 teeth mechanism for 5° increments.
-Reversing by rotating cap.
-Length: 400 mm (applies more torque and reduces effort).
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
1
Length [mm]
404
1
Log in to see your specific pricing.
Log in
1
of
Ratchet, long, 1/2" type no. S.154
Product
Connection size [in]
Length [mm]
Weight [g]
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
Weight [g]
Available
Price
excl. VAT
Ratchet long - S.154 - Ratchet, long, 1/2"
1/2
404
780
€61.97
/
piece
Log in