FACOM

FACOM Ratchet - S.161B - Ratchet 1/2" 'performance'

  • ERIKS:13210067
  • Manufacturer:3662424065477
Image 1
-STANDARDS: NF ISO 3315, ISO 3315, DIN 3122, ASME B107.10
-Very long durability regardless of working conditions. Mechanism sealed to industrial dust.
-72 tooth mechanism for 5° increments.
-Reversing by rotating cap.
-Ultra-compact head.
-Bi-material elastomer grip: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel fuel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
-Hole in the handle for strapping when working in high places.
-Easy maintenance: spare parts kit S.161B-KIT.
-Finish: chromed.
Save to list

€40.20/ pieceexcl. VAT

€48.64incl. VAT

32 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.161B
Connection size
1/2 in
Length
244 mm
Weight
410 g