Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible 3/4" ratchet type 3...
Reversible 3/4" ratchet type 3293 U-10
Design: DIN 3122 D 20 - ISO 3315, with security pin.
Made of GEDORE vanadium steel 31CrV3, with oval head, extension tube, reversing lever and middle position lock.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/4"
1
Length [mm]
625
1
Log in to see your specific pricing.
Log in
1
of
Reversible 3/4" ratchet type 3293 U-10
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
3293 U-10 Reversible ratchet 3/4"
3/4"
No
No
€193.31
/
piece
Log in