FACOM

FACOM Ratchet long - S.154 - Ratchet, long, 1/2"

  • ERIKS:23443803
  • Manufacturer:3148510568300
Image 1
-Long-reach 1/2" ratchet
-72 teeth mechanism for 5° increments.
-Reversing by rotating cap.
-Length: 400 mm (applies more torque and reduces effort).
Save to list

€61.97/ pieceexcl. VAT

€74.98incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.154
Connection size
1/2 in
Length
404 mm
Weight
780 g