FORMAT

FORMAT Reversible ratchet 1/2"" 72teeth 270mm

  • ERIKS:13667518
  • Manufacturer:4317784608145
Image 1
Reversible ratchet 1/2", 72-teeth

Design: DIN 3122 D 12.5 –ISO 3315, with ball locking device and reversing lever.



In chrome vanadium steel, matt chrome-plated. With small head and push-button release. With Kraftkant® handle.

Save to list

€34.79/ pieceexcl. VAT

€42.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/2 in
Length
265 mm