FACOM

FACOM Ratchet - R.161B - Round-head, dustproof ratchet 1/4"

  • ERIKS:13247126
  • Manufacturer:3662424074462
Image 1
-Very long durability regardless of working conditions. Mechanism sealed to industrial dust.
-72 tooth mechanism for 5° increments.
-Reversing by rotating cap.
-Ultra-compact head.
-Bi-material elastomer grip: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel fuel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
-Hole in the handle for strapping when working in high places.
-Easy maintenance: spare parts kit R.161B-KIT.
Save to list

€30.07/ pieceexcl. VAT

€36.38incl. VAT

15 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.161B
Connection size
1/4 in
Length
109 mm
Weight
80 g