

€153.87/ pieceexcl. VAT
€186.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" in |
Universal joint | No |
Trough-feed model | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Length | 615 mm |
Weight | 1160 g |
Material | Steel |
Connection size | 12.5 mm |
Suitable for sockets | No |
Suitable for bits | Yes |
Reversible | Yes |
Explosion-proof | No |
Antimagnetic | No |
Construction ratchet | No |
Height | 39 mm |
With handle | Yes |
Rotating handle | No |
Extendable handle | No |
Swing back angle | 7.5 ° |
Socket locking | Yes |
Integrated unlocking | Yes |
Articulated head | Yes |
Rotating head | No |
VDE tested | No |