Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible 1/2" ratchet type 1...
Reversible 1/2" ratchet type 1993 U-3
Design: DIN 3122 D 12.5 ?ISO 3315, with ball locking device.
Made of GEDORE vanadium-chrome steel 31CrV3, with round head. Switching with switching disk, handle with 2-component plastic cover.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2"
1
Length [mm]
270
1
Log in to see your specific pricing.
Log in
1
of
Reversible 1/2" ratchet type 1993 U-3
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
1993 U-3 Reversible ratchet 1/2"
1/2"
No
No
€52.16
/
piece
Log in