FACOM

FACOM Ratchet - S.151B - Ratchet 1/2"

  • ERIKS:13036152
  • Manufacturer:3662424065460
Image 1
-72 tooth mechanism for 5° increments.
-Reversing by rotating cap.
-Ultra-compact head.
-Single material elastomer grip: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel fuel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
-Hole in the handle for strapping when working in high places.
-Easy maintenance: spare parts kit S.151B-KIT.
-Finish: mat chrome.
Save to list

€32.87/ pieceexcl. VAT

€39.77incl. VAT

55 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.151B
Connection size
1/2 in
Length
244 mm
Weight
400 g