• 668
  • 2
  • 196
  • 566
  • 74
  • 6064
  • 2187
  • 122
  • 73
  • 71
  • 21
  • 2
85196 Products showing for Bearings
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6204-2RSH

  • Eriks:23758275
  • Manufacturer:6204-2RSH
  • Inner Diameter:20 mm
  • Outer Diameter:47 mm
  • Width:14 mm

€6.82/ pieceexcl. VAT

€8.25incl. VAT

1919 In stock - Estimated delivery date 17/11/2026

€1,829.88/ pieceexcl. VAT

€2,214.15incl. VAT

11 In stock - Estimated delivery date 17/11/2026

€18.65/ pieceexcl. VAT

€22.57incl. VAT

23 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6202-2Z

  • Eriks:23758219
  • Manufacturer:6202-2Z
  • Inner Diameter:15 mm
  • Outer Diameter:35 mm
  • Width:11 mm

€4.56/ pieceexcl. VAT

€5.52incl. VAT

482 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6203-2RSH

  • Eriks:23758244
  • Manufacturer:6203-2RSH
  • Inner Diameter:17 mm
  • Outer Diameter:40 mm
  • Width:12 mm

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2128 In stock - Estimated delivery date 17/11/2026

€5.16/ pieceexcl. VAT

€6.24incl. VAT

789 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 61802-2RS1

  • Eriks:23757963
  • Manufacturer:61802-2RS1
  • Inner Diameter:15 mm
  • Outer Diameter:24 mm
  • Width:5 mm

€17.84/ pieceexcl. VAT

€21.59incl. VAT

57 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Flanged bearing unit square Setscrew Locking FY 60 TF

  • Eriks:23764916
  • Manufacturer:FY 60 TF
  • Number of bolt holes:4-hole
  • Housing material:Steel/cast iron
  • Bearing material:Bearing steel

€155.06/ pieceexcl. VAT

€187.62incl. VAT

12 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Set of stainless steel machinery shims 10 pieces 75x75x21mm 2.00mm TMAS 75-200

  • Eriks:13426241
  • Manufacturer:TMAS 75-200
  • Material:Stainless steel 304
  • Thickness:2 mm
  • Width:75 mm

€55.15/ setexcl. VAT

€66.73incl. VAT

30 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Set of stainless steel machinery shims 10 pieces 75x75x21mm 1.00mm TMAS 75-100

  • Eriks:13426240
  • Manufacturer:TMAS 75-100
  • Material:Stainless steel 304
  • Thickness:1 mm
  • Width:75 mm

€28.47/ setexcl. VAT

€34.45incl. VAT

26 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6206-2Z/C3

  • Eriks:23758362
  • Manufacturer:6206-2Z/C3
  • Inner Diameter:30 mm
  • Outer Diameter:62 mm
  • Width:16 mm

€9.60/ pieceexcl. VAT

€11.62incl. VAT

432 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6006-2RS1

  • Eriks:23757654
  • Manufacturer:6006-2RS1
  • Inner Diameter:30 mm
  • Outer Diameter:55 mm
  • Width:13 mm

€9.04/ pieceexcl. VAT

€10.94incl. VAT

642 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6009-2RS1

  • Eriks:23757709
  • Manufacturer:6009-2RS1
  • Inner Diameter:45 mm
  • Outer Diameter:75 mm
  • Width:16 mm

€19.66/ pieceexcl. VAT

€23.79incl. VAT

75 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6207-2RS1

  • Eriks:23758386
  • Manufacturer:6207-2RS1
  • Inner Diameter:35 mm
  • Outer Diameter:72 mm
  • Width:17 mm

€14.28/ pieceexcl. VAT

€17.28incl. VAT

212 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6205-2Z/C3

  • Eriks:23758325
  • Manufacturer:6205-2Z/C3
  • Inner Diameter:25 mm
  • Outer Diameter:52 mm
  • Width:15 mm

€7.17/ pieceexcl. VAT

€8.68incl. VAT

106 In stock - Estimated delivery date 17/11/2026
Product Image

SKF 2205 E-2RS1TN9, Self aligning ball bearing, Cylindrical bore, 25 mm ID, 52 mm OD, 18 mm WD

  • Eriks:23755444
  • Manufacturer:2205 E-2RS1TN9
  • Inner Diameter:25 mm
  • Outer Diameter:52 mm
  • Width:18 mm

€38.92/ pieceexcl. VAT

€47.09incl. VAT

223 In stock - Estimated delivery date 17/11/2026
Product Image

SKF 22209 EK, Double-row spherical roller bearing, 45 mm ID, 85 mm OD, Sheet metal Cage

  • Eriks:23755556
  • Manufacturer:22209 EK
  • Inner Diameter:45 mm
  • Outer Diameter:85 mm
  • Width:23 mm

€81.53/ pieceexcl. VAT

€98.65incl. VAT

56 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6210-2RS1

  • Eriks:23758468
  • Manufacturer:6210-2RS1
  • Inner Diameter:50 mm
  • Outer Diameter:90 mm
  • Width:20 mm

€29.39/ pieceexcl. VAT

€35.56incl. VAT

130 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6004-2RSH/C3

  • Eriks:23757608
  • Manufacturer:6004-2RSH/C3
  • Inner Diameter:20 mm
  • Outer Diameter:42 mm
  • Width:12 mm

€6.29/ pieceexcl. VAT

€7.61incl. VAT

59 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Pillow block housing SE 509

  • Eriks:23769833
  • Manufacturer:SE 509
  • Outer dimension bearing:85 mm
  • Length:205 mm
  • Height:109 mm

€92.81/ pieceexcl. VAT

€112.30incl. VAT

26 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6006-2Z

  • Eriks:23757664
  • Manufacturer:6006-2Z
  • Inner Diameter:30 mm
  • Outer Diameter:55 mm
  • Width:13 mm

€8.01/ pieceexcl. VAT

€9.69incl. VAT

375 In stock - Estimated delivery date 17/11/2026
Product Image

SKF 30205 J2/Q, Single row tapered roller bearing, 25 mm ID, 52 mm cup OD, 16.25 mm WD

  • Eriks:23756570
  • Manufacturer:30205 J2/Q
  • Inner Diameter:25 mm
  • Inner diameter:0.9843 in
  • Cup Outer diameter:52 mm

€17.49/ pieceexcl. VAT

€21.16incl. VAT

13 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 6203-2Z

  • Eriks:23758252
  • Manufacturer:6203-2Z
  • Inner Diameter:17 mm
  • Outer Diameter:40 mm
  • Width:12 mm

€5.10/ pieceexcl. VAT

€6.17incl. VAT

289 In stock - Estimated delivery date 17/11/2026
Product Image

SKF Single row deep groove ball bearing Steel Closure on both sides 61806-2RS1

  • Eriks:23757975
  • Manufacturer:61806-2RS1
  • Inner Diameter:30 mm
  • Outer Diameter:42 mm
  • Width:7 mm

€31.22/ pieceexcl. VAT

€37.78incl. VAT

80 In stock - Estimated delivery date 17/11/2026
Product Image

SKF 32006 X, Single row tapered roller bearing, 30 mm ID, 55 mm cup OD, 17 mm WD

  • Eriks:13529543
  • Manufacturer:32006 X
  • Inner Diameter:30 mm
  • Inner diameter:1.1811 in
  • Cup Outer diameter:55 mm

€20.70/ pieceexcl. VAT

€25.05incl. VAT

194 In stock - Estimated delivery date 17/11/2026