






€6.82/ pieceexcl. VAT
€8.25incl. VAT
1967 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6204 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P5 |
Lubrication | Grease |
Dynamic load rating | 13.5 kN |
Static load rating | 6.55 kN |
Fatigue load limit | 0.28 kN |
Limiting speed | 10000 rpm |
Weight | 0.106 kg |
Weight | 0.23 lb |
da_min | 25.6 mm |
da_max | 26 mm |
B | 14 mm |
D | 47 mm |
d | 20 mm |
D2 | 40.59 mm |
d2 | 25.46 mm |
Da_max | 41.4 mm |
r1,2 | 1 mm |
ra | 1 mm |
€8.52/ pieceexcl. VAT
€10.31incl. VAT
122 In stock - Estimated delivery date 10/11/2026