






€38.92/ pieceexcl. VAT
€47.09incl. VAT
227 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2205 |
Type | Self aligning ball bearing |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 14.3 kN |
Static load rating | 4 kN |
Reference speed | 26000 rpm |
Limiting speed | 9000 rpm |
€46.26/ pieceexcl. VAT
€55.97incl. VAT
16 In stock - Estimated delivery date 10/11/2026