SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6009-2RS1

  • ERIKS:23757709
  • Manufacturer:7316570178098
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with contact sealing on both sides. It accommodates both radial and axial loads and is optimised for low friction and vibration. The bearing is constructed from bearing steel and uses grease lubrication for high rotational speeds. Robust design and integral sealing help prolong service life and reduce maintenance requirements.

Features
  • Contact sealing on both sides retains lubricant and prevents contaminant ingress for longer bearing life
  • Single row deep groove design allows efficient handling of radial and axial loads in both directions
  • Low friction construction enables high rotational speeds reducing operational downtime for machinery
  • Grease lubrication minimises maintenance intervals and supports reliable long-term operation
  • Bearing steel material ensures durability and resistance to wear in demanding environments
Application & Usage
  • Used with electric motors requiring high-speed and low-noise operation
  • Ideal for conveyors in industrial automation systems
  • Compatible with pumps and fans in HVAC equipment
Save to list

€19.66/ pieceexcl. VAT

€23.79incl. VAT

75 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€22.32/ pieceexcl. VAT

€27.01incl. VAT

47 In stock - Estimated delivery date 10/11/2026