






€1,829.88/ pieceexcl. VAT
€2,214.15incl. VAT
11 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TKBA |
Type | Belt Alignment Tool |
Laser type | Visible Red Line Laser |
Laser class | 2 |
Laser power | <1 MW |
Measuring distance | 6 m |
Measuring accuracy angular | 0.02 ° |
Measuring accuracy offset | 0.5 mm |
Battery type | 2x AAA Alkaline |
Operation time | 20 h |
Material housing | Extruded anodized aluminium, Polyamide endcaps |
Dimensions transmiiterunit | 70 x 74 x 61 mm |
Dimensions Receiverunit | 70 x 74 x 61 mm |
Weight Transmitterunit | 330 g |
Weight Receiverunit | 260 g |
Degree of protection (IP) | IP 40 |
Operating temperature | from 0 to 40 °C |
€367.95/ pieceexcl. VAT
€445.22incl. VAT
1 In stock - Estimated delivery date 13/11/2026