Bearing Parts and Accessories

  • 80
  • 835
  • 11
  • 3
  • 5
  • 68
  • 931
  • 28
  • 18
  • 2
  • 10
  • 4
17845 Products showing for Bearing Parts and Accessories
Product Image

SKF Flanged bearing unit square Setscrew Locking FY 60 TF

  • Eriks:23764916
  • Manufacturer:FY 60 TF
  • Number of bolt holes:4-hole
  • Housing material:Steel/cast iron
  • Bearing material:Bearing steel

€155.06/ pieceexcl. VAT

€187.62incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

SKF F4BC 25M-CPSS-DFH, Square Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Plastic Housing, 25 mm Shaft Dia.

  • Eriks:13501261
  • Manufacturer:F4BC 25M-CPSS-DFH
  • Number of bolt holes:4-hole
  • Housing material:Plastic
  • Bearing material:Stainless steel

€152.71/ pieceexcl. VAT

€184.78incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Precision Lock Nut KMT 6

  • Eriks:23766369
  • Manufacturer:KMT 6
  • Thread Size:M 30x1.5
  • Outer Diameter:49 mm
  • Width:20 mm

€69.86/ pieceexcl. VAT

€84.53incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF FY 30 FM, Square Flanged Ball Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 30 mm Shaft Dia.

  • Eriks:23764866
  • Manufacturer:FY 30 FM
  • Number of bolt holes:4-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€54.51/ pieceexcl. VAT

€65.96incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Adapter sleeve for metric shafts H 316

  • Eriks:23765540
  • Manufacturer:H 316
  • Shaft diameter:70 mm
  • Width:59 mm
  • Thread Size:M 80x2

€72.48/ pieceexcl. VAT

€87.70incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock Nut KM 8

  • Eriks:23766321
  • Manufacturer:KM 8
  • Thread Size:M 40x1.5
  • Outer Diameter:58 mm
  • Width:9 mm

€11.71/ pieceexcl. VAT

€14.17incl. VAT

42 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Lock ring MB 8

  • Eriks:23766830
  • Manufacturer:MB 8
  • Bore diameter:40 mm
  • Outer Diameter:62 mm
  • Thickness:1.25 mm

€1.43/ pieceexcl. VAT

€1.73incl. VAT

83 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Closed end cover ECY 205

  • Eriks:23764592
  • Manufacturer:ECY 205
  • Shaft diameter:25 mm
  • Shaft diameter:0.98 in
  • Material:Polypropylene

€4.25/ pieceexcl. VAT

€5.14incl. VAT

46 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Insert bearing Spherical Outer Ring Setscrew Locking YAR 207-2RF

  • Eriks:23771950
  • Manufacturer:YAR 207-2RF
  • Shaft diameter:35 mm
  • Outer Diameter:72 mm
  • Width:42.9 mm

€43.08/ pieceexcl. VAT

€52.13incl. VAT

54 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit square Setscrew Locking FYK 25 TR

  • Eriks:23764989
  • Manufacturer:FYK 25 TR
  • Number of bolt holes:4-hole
  • Housing material:Plastic
  • Bearing material:Bearing steel

€41.30/ pieceexcl. VAT

€49.97incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Insert bearing Spherical Outer Ring Setscrew Locking YAR 208-2RF

  • Eriks:23771957
  • Manufacturer:YAR 208-2RF
  • Shaft diameter:40 mm
  • Outer Diameter:80 mm
  • Width:49.2 mm

€51.54/ pieceexcl. VAT

€62.36incl. VAT

127 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Adapter sleeve for metric shafts H 2312

  • Eriks:23765457
  • Manufacturer:H 2312
  • Shaft diameter:55 mm
  • Width:62 mm
  • Thread Size:M 60x2

€54.84/ pieceexcl. VAT

€66.36incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Pillow block unit Setscrew Locking P2BC 30M-CPSS-DFH

  • Eriks:13501346
  • Manufacturer:P2BC 30M-CPSS-DFH
  • Number of bolt holes:2-hole
  • Housing material:Plastic
  • Bearing material:Stainless steel

€193.72/ pieceexcl. VAT

€234.40incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit oval Setscrew Locking UCFL 207/H

  • Eriks:13471207
  • Manufacturer:UCFL 207/H
  • Number of bolt holes:2-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€36.82/ pieceexcl. VAT

€44.55incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Insert bearing Spherical Outer Ring Setscrew Locking YAR 205-2LPW/SS

  • Eriks:13501427
  • Manufacturer:YAR 205-2LPW/SS
  • Shaft diameter:25 mm
  • Outer Diameter:52 mm
  • Width:34.1 mm

€118.01/ pieceexcl. VAT

€142.79incl. VAT

83 In stock - Estimated delivery date 13/11/2026
Product Image

SKF SY 30 TF, Pillow Block Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 30 mm Shaft Dia.

  • Eriks:23770000
  • Manufacturer:SY 30 TF
  • Number of bolt holes:2-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€52.90/ pieceexcl. VAT

€64.01incl. VAT

84 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Flanged bearing unit square Setscrew Locking FY 35 TF

  • Eriks:23764874
  • Manufacturer:FY 35 TF
  • Number of bolt holes:4-hole
  • Housing material:Steel/cast iron
  • Bearing material:Bearing steel

€61.44/ pieceexcl. VAT

€74.34incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Adapter sleeve for metric shafts H 317

  • Eriks:23765543
  • Manufacturer:H 317
  • Shaft diameter:75 mm
  • Width:63 mm
  • Thread Size:M 85x2

€82.49/ pieceexcl. VAT

€99.81incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

SKF YET 205, Insert bearing, 25 mm Shaft Dia., 52 mm OD, 15 mm WD Outer Ring, Eccentric Locking Collar

  • Eriks:23772034
  • Manufacturer:YET 205
  • Shaft diameter:25 mm
  • Outer Diameter:52 mm
  • Width:31 mm

€28.50/ pieceexcl. VAT

€34.49incl. VAT

116 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Adapter sleeve for metric shafts H 310

  • Eriks:23765509
  • Manufacturer:H 310
  • Shaft diameter:45 mm
  • Width:42 mm
  • Thread Size:M 50x1.5

€29.04/ pieceexcl. VAT

€35.14incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

SKF YEL 210-2F, Insert bearing, 50 mm Shaft Dia., 90 mm OD, 22 mm WD Outer Ring, Eccentric Locking Collar

  • Eriks:23772023
  • Manufacturer:YEL 210-2F
  • Shaft diameter:50 mm
  • Outer Diameter:90 mm
  • Width:62.7 mm

€75.27/ pieceexcl. VAT

€91.08incl. VAT

91 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Insert bearing Spherical Outer Ring Setscrew Locking YAR 204-2LPW/SS

  • Eriks:13501426
  • Manufacturer:YAR 204-2LPW/SS
  • Shaft diameter:20 mm
  • Outer Diameter:47 mm
  • Width:31 mm

€111.85/ pieceexcl. VAT

€135.34incl. VAT

56 In stock - Estimated delivery date 13/11/2026
Product Image

SKF SY 40 TF, Pillow Block Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 40 mm Shaft Dia.

  • Eriks:23770012
  • Manufacturer:SY 40 TF
  • Number of bolt holes:2-hole
  • Housing material:Cast iron
  • Bearing material:Bearing steel

€70.99/ pieceexcl. VAT

€85.90incl. VAT

106 In stock - Estimated delivery date 13/11/2026

€367.95/ pieceexcl. VAT

€445.22incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Adapter sleeve for metric shafts H 320

  • Eriks:23765548
  • Manufacturer:H 320
  • Shaft diameter:90 mm
  • Width:71 mm
  • Thread Size:M 100x2

€121.21/ pieceexcl. VAT

€146.66incl. VAT

4 In stock - Estimated delivery date 13/11/2026