SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61802-2RS1

  • ERIKS:23757963
  • Manufacturer:7316577611529
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides for enhanced protection. Designed for low friction and optimised for high rotational speeds it accommodates both radial and axial loads. The robust single-row construction allows for straightforward mounting and reduced maintenance requirements. Integral sealing helps retain lubricant and keep out contaminants extending service life.

Features
  • Integral sealing retains lubricant and blocks contaminants to extend bearing life
  • Sheet metal cage provides robust guidance for rolling elements in demanding conditions
  • Low friction design enables high rotational speeds and efficient performance
  • Accommodates radial and axial loads for versatile use in various assemblies
  • Single-row construction simplifies installation and reduces maintenance requirements
Application & Usage
  • Used with electric motors requiring low noise and high speed
  • Ideal for industrial gearboxes where axial and radial loads are present
  • Compatible with pumps operating in environments needing reliable sealing
Save to list

€17.84/ pieceexcl. VAT

€21.59incl. VAT

59 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
618
Type
61802
Alternatives

€13.65/ pieceexcl. VAT

€16.52incl. VAT

Sold per: 10Min. order: 10

90 In stock - Estimated delivery date 10/11/2026