




€17.49/ pieceexcl. VAT
€21.16incl. VAT
15 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 25 mm |
Inner diameter | 0.9843 in |
Cup Outer diameter | 52 mm |
Cup Outer diameter | 2.0472 in |
Cup width | 13 mm |
Cup width inch | 0.5118 in |
Cone width | 15 mm |
Cone width inch | 0.5906 in |
Total width | 16.25 mm |
Total width inch | 0.6398 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 33.1 kN |
Static load rating | 33.5 kN |
Reference speed | 10000 rpm |
Limiting speed | 13000 rpm |
Weight | 6.12 kg |
Weight | 0.33 lb |