






€9.04/ pieceexcl. VAT
€10.94incl. VAT
652 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 600 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 13.8 kN |
Static load rating | 8.3 kN |
Fatigue load limit | 0.355 kN |
Limiting speed | 8000 rpm |
Weight | 0.117 kg |
Weight | 0.26 lb |
da_min | 34.6 mm |
da_max | 38.1 mm |
B | 13 mm |
D | 55 mm |
d | 30 mm |
d1 | 38.2 mm |
D2 | 49 mm |
Da_max | 50.4 mm |
r1,2 | 1 mm |
ra | 1 mm |