

€155.06/ pieceexcl. VAT
€187.62incl. VAT
14 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 16 MMT |
Shaft diameter | 60 mm |
Length | 175 mm |
Width | 73.7 mm |
Centre distance of mounting holes | 143 mm |
Bearing | YAR 212-2F |
Housing | FY 512 M |
Dynamic load rating | 52700 N |
Static load rating | 36000 N |
€158.73/ pieceexcl. VAT
€192.06incl. VAT
Estimated delivery date - 10/11/2026