




€20.70/ pieceexcl. VAT
€25.05incl. VAT
196 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 30 mm |
Inner diameter | 1.1811 in |
Cup Outer diameter | 55 mm |
Cup Outer diameter | 2.1654 in |
Cup width | 13 mm |
Cup width inch | 0.5118 in |
Cone width | 17 mm |
Cone width inch | 0.6693 in |
Total width | 17 mm |
Total width inch | 0.6693 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 43.9 kN |
Static load rating | 44 kN |
Fatigue load limit | 4.55 kN |
Reference speed | 10000 rpm |
Limiting speed | 12000 rpm |
Weight | 6.12 kg |
Weight | 0.37 lb |
€17.58/ pieceexcl. VAT
€21.27incl. VAT
29 In stock - Estimated delivery date 12/11/2026