






€9.60/ pieceexcl. VAT
€11.62incl. VAT
448 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6206 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 20.3 kN |
Static load rating | 11.2 kN |
Reference speed | 24000 rpm |
Limiting speed | 12000 rpm |
Weight | 0.201 kg |
Weight | 0.44 lb |
€11.75/ pieceexcl. VAT
€14.22incl. VAT
76 In stock - Estimated delivery date 10/11/2026