SKF

SKF Axial Needle Roller and Cage Assembly AXK 2542

  • ERIKS:23760176
  • Manufacturer:7316570364804
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is designed for heavy axial load applications. It provides high stiffness within a minimal axial space making it suitable for compact installations. The assembly accommodates peak axial loads in one direction and can be combined with bearing washers to create complete bearing solutions.

Features
  • High axial load carrying capacity enables reliable performance in demanding applications
  • Minimal axial height allows integration into space-constrained assemblies
  • High stiffness reduces deflection under load for stable machine operation
  • Ability to combine with bearing washers provides flexible bearing configurations
  • Long service life minimises replacement frequency and maintenance requirements
Application & Usage
  • Used with machine tool spindles requiring compact thrust support
  • Ideal for gearboxes where high axial load capacity is essential
  • Compatible with automotive transmissions needing space-saving axial bearings
Save to list

€4.46/ pieceexcl. VAT

€5.40incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
2 mm
Reference speed
3800 rpm
Limiting speed
7500 rpm
Alternatives

€3.08/ pieceexcl. VAT

€3.73incl. VAT

545 In stock - Estimated delivery date 13/11/2026