






€7.17/ pieceexcl. VAT
€8.68incl. VAT
130 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6205 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 14.8 kN |
Static load rating | 7.8 kN |
Reference speed | 28000 rpm |
Limiting speed | 14000 rpm |
Weight | 0.131 kg |
Weight | 0.29 lb |
€8.78/ pieceexcl. VAT
€10.62incl. VAT
27 In stock - Estimated delivery date 10/11/2026