






€14.28/ pieceexcl. VAT
€17.28incl. VAT
219 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6207 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 27 kN |
Static load rating | 15.3 kN |
Fatigue load limit | 0.655 kN |
Limiting speed | 6300 rpm |
Weight | 0.29 kg |
Weight | 0.64 lb |
da_min | 42 mm |
da_max | 46.8 mm |
B | 17 mm |
D | 72 mm |
d | 35 mm |
d1 | 46.94 mm |
D2 | 62.69 mm |
Da_max | 65 mm |
r1,2 | 1.1 mm |
ra | 1 mm |
€17.46/ pieceexcl. VAT
€21.13incl. VAT
1 In stock - Estimated delivery date 10/11/2026