






€31.22/ pieceexcl. VAT
€37.78incl. VAT
81 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | 61806 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 4.1 kN |
Static load rating | 2.9 kN |
Fatigue load limit | 0.146 kN |
Limiting speed | 9500 rpm |
Weight | 0.022 kg |
Weight | 0.049 lb |
da_min | 32 mm |
da_max | 32.5 mm |
B | 7 mm |
D | 42 mm |
d | 30 mm |
D2 | 39.4 mm |
Da_max | 40 mm |
r1,2 | 0.3 mm |
ra | 0.3 mm |
€29.04/ pieceexcl. VAT
€35.14incl. VAT
Estimated delivery date - 13/11/2026