Motors

  • 79
  • 14
  • 20
  • 3
  • 15
  • 16
  • 22
  • 13
  • 9
79 Products showing for Motors
Product Image

HYDRONIT Motor 24VDC 2200W Ø114 M46C2ST22

  • Eriks:12584207
  • Manufacturer:M46C2ST22
  • Power Pack type:EPB, SPU, PPC
  • Size:114
  • Power:2.2 kW

€255.78/ pieceexcl. VAT

€309.49incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT 3-Phase motor 0.55kW S3 4P 230/400V 50/60Hz frame 71 N055AC341S3

  • Eriks:12584230
  • Manufacturer:N055AC341S3
  • Power Pack type:PPM
  • Power:0.55 kW
  • Speed:1450 rpm

€323.71/ pieceexcl. VAT

€391.69incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€624.75/ pieceexcl. VAT

€755.95incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 12VDC 300W Ø80 M46C1ST03

  • Eriks:12584195
  • Manufacturer:M46C1ST03
  • Power Pack type:SPU, PPC, PPM, EPB
  • Size:80
  • Power:0.3 kW

€152.45/ pieceexcl. VAT

€184.46incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT 3-Phase motor 3.0kW S3 4P 230/400V 50/60Hz frame 90 E300AC343S3

  • Eriks:12584250
  • Manufacturer:E300AC343S3
  • Power Pack type:PPC, SPU
  • Power:3 kW
  • Speed:1450 rpm

€476.90/ pieceexcl. VAT

€577.05incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 24VDC 300W Ø80 M46C2ST03

  • Eriks:12584196
  • Manufacturer:M46C2ST03
  • Power Pack type:SPU, EPB, PPC, PPM
  • Size:80
  • Power:0.3 kW

€152.45/ pieceexcl. VAT

€184.46incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 12VDC 500W Ø80 M46C1ST05

  • Eriks:12584199
  • Manufacturer:M46C1ST05
  • Power Pack type:PPC, EPB, PPM, SPU
  • Size:80
  • Power:0.5 kW

€155.82/ pieceexcl. VAT

€188.54incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 24VDC 500W Ø80 M46C2ST05

  • Eriks:12584200
  • Manufacturer:M46C2ST05
  • Power Pack type:PPM, PPC, SPU, EPB
  • Size:80
  • Power:0.5 kW

€155.82/ pieceexcl. VAT

€188.54incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 12VDC 2100W Ø114 M46C1SF21MF8

  • Eriks:14808918
  • Manufacturer:M46C1SF21MF8
  • Power Pack type:PPM
  • Size:114
  • Power:2.1 kW

€315.26/ pieceexcl. VAT

€381.46incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT 1-Phase motor 0.37kW S3 4P 230V 50Hz frame 71 N037ACS41S3

  • Eriks:12584234
  • Manufacturer:N037ACS41S3
  • Power Pack type:PPM
  • Power:0.37 kW
  • Speed:1450 rpm

€341.47/ pieceexcl. VAT

€413.18incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€709.00/ pieceexcl. VAT

€857.89incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT 3-Phase motor 5.5kW S3 4P 230/400V 50/60Hz frame 100 E550AC344S3

  • Eriks:12584252
  • Manufacturer:E550AC344S3
  • Power Pack type:PPC, SPU
  • Power:5.5 kW
  • Speed:1450 rpm

€934.62/ pieceexcl. VAT

€1,130.89incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT 1-Phase motor 1.1kW S3 4P 230V 50Hz frame 90 E110ACS43S3

  • Eriks:12584261
  • Manufacturer:E110ACS43S3
  • Power Pack type:PPC, SPU
  • Power:1.1 kW
  • Speed:1450 rpm

€385.20/ pieceexcl. VAT

€466.09incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 12VDC 1600W Ø114 M46C1ST16

  • Eriks:12584205
  • Manufacturer:M46C1ST16
  • Power Pack type:PPC, EPB, SPU
  • Size:114
  • Power:1.6 kW

€233.58/ pieceexcl. VAT

€282.63incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 12VDC 1200W Ø80 M46C1ST12

  • Eriks:13462400
  • Manufacturer:M46C1ST12
  • Power Pack type:PPC, EPB, PPM, SPU
  • Size:80
  • Power:1.2 kW

€173.86/ pieceexcl. VAT

€210.37incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT 1-Phase motor 0.75kW S3 2P 230V 50Hz frame 71 E075ACS21S3

  • Eriks:14808968
  • Manufacturer:E075ACS21S3
  • Power Pack type:PPC, SPU
  • Power:0.75 kW
  • Speed:2900 rpm

€288.43/ pieceexcl. VAT

€349.00incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 12VDC 1600W Ø114 M46C1SF16MF8

  • Eriks:14808917
  • Manufacturer:M46C1SF16MF8
  • Power Pack type:PPM
  • Size:114
  • Power:1.6 kW

€270.02/ pieceexcl. VAT

€326.72incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 24VDC 2200W Ø114 M46C2SF22MF8

  • Eriks:14808919
  • Manufacturer:M46C2SF22MF8
  • Power Pack type:PPM
  • Size:114
  • Power:2.2 kW

€290.66/ pieceexcl. VAT

€351.70incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 12VDC 2100W Ø114 M46C1ST21

  • Eriks:12584206
  • Manufacturer:M46C1ST21
  • Power Pack type:SPU, PPC, EPB
  • Size:114
  • Power:2.1 kW

€285.79/ pieceexcl. VAT

€345.81incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 24VDC 3000W Ø114 MCDCH00020

  • Eriks:14808922
  • Manufacturer:MCDCH00020
  • Power Pack type:PPC, EPB, SPU
  • Size:114
  • Power:3 kW

€341.96/ pieceexcl. VAT

€413.77incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 12VDC 2500W Ø151 V/MB14C1ST25M

  • Eriks:12584210
  • Manufacturer:MB14C1ST25
  • Power Pack type:PPC, SPU, EPB, PPM
  • Size:151
  • Power:2.5 kW

€970.94/ pieceexcl. VAT

€1,174.84incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 24VDC 3000W Ø151 V/MB14C2ST30

  • Eriks:12584211
  • Manufacturer:MB14C2ST30
  • Power Pack type:SPU, PPC, EPB, PPM
  • Size:151
  • Power:3 kW

€975.26/ pieceexcl. VAT

€1,180.06incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Motor 24VDC 4000W Ø151 V/MB14C2ST40

  • Eriks:12584212
  • Manufacturer:MB14C2ST40
  • Power Pack type:SPU, PPC, PPM, EPB
  • Size:151
  • Power:4 kW

€1,014.74/ pieceexcl. VAT

€1,227.84incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT 3-Phase motor 0.75kW S3 4P 230/400V 50/60Hz frame 71 N075AC341S3

  • Eriks:12584231
  • Manufacturer:N075AC341S3
  • Power Pack type:PPM
  • Power:0.75 kW
  • Speed:1450 rpm

€339.85/ pieceexcl. VAT

€411.22incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT 3-Phase motor 0.55kW S3 2P 230/400V 50/60Hz frame 71 N055AC321S3

  • Eriks:12584227
  • Manufacturer:N055AC321S3
  • Power Pack type:PPM
  • Power:0.55 kW
  • Speed:2900 rpm

€346.74/ pieceexcl. VAT

€419.56incl. VAT

1 In stock - Estimated delivery date 16/11/2026