HYDRONIT

HYDRONIT Motor 12VDC 1600W Ø114 M46C1ST16

  • ERIKS:12584205
Image 1
Save to list

233,58 €/ pieceexcl. VAT

282,63 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
114
Power
1.6 kW
Speed
2800 rpm
Voltage type
DC
Nominal rated voltage
12 V
Nominal current
210 A
Degree of protection (IP)
IP54
Insulation class acc. to IEC
F
Duty cycle
S2: 3 min, S3: 10% ED
with cooling fan
Yes
Weight
8.15 kg
Length
165 mm
Spare parts & accessories

11,67 €/ pieceexcl. VAT

14,12 €incl. VAT

5 In stock - Estimated delivery date 22.09.2026

9,65 €/ pieceexcl. VAT

11,68 €incl. VAT

13 In stock - Estimated delivery date 22.09.2026

15,56 €/ pieceexcl. VAT

18,83 €incl. VAT

5 In stock - Estimated delivery date 22.09.2026
Product Image

HYDRONIT Coupling E36100000 PPC AC motor pump group 1

  • Eriks:12584272
  • Manufacturer:E36100000

7,99 €/ pieceexcl. VAT

9,67 €incl. VAT

61 In stock - Estimated delivery date 22.09.2026