HYDRONIT

HYDRONIT Motor 12VDC 800W Ø80 M46C1ST08

  • ERIKS:12584203
Image 1
Save to list

€155.82/ pieceexcl. VAT

€188.54incl. VAT

16 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
80
Power
0.8 kW
Speed
2800 rpm
Voltage type
DC
Nominal rated voltage
12 V
Nominal current
119 A
Degree of protection (IP)
IP65
Insulation class acc. to IEC
F
Duty cycle
S2: 3 min, S3: 10% ED
with cooling fan
Yes
Weight
2.6 kg
Length
137 mm
Spare parts & accessories

€9.98/ pieceexcl. VAT

€12.08incl. VAT

8 In stock - Estimated delivery date 16/11/2026

€7.35/ pieceexcl. VAT

€8.89incl. VAT

12 In stock - Estimated delivery date 16/11/2026

€8.09/ pieceexcl. VAT

€9.79incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Steel clamp band 12mm Ø70–90mm E60513080

  • Eriks:14604683
  • Manufacturer:E60513080

€1.16/ pieceexcl. VAT

€1.40incl. VAT

2 In stock - Estimated delivery date 16/11/2026