HYDRONIT

HYDRONIT Motor 24VDC 3000W Ø151 V/MB14C2ST30

  • ERIKS:12584211
Image 1
Save to list

€975.26/ pieceexcl. VAT

€1,180.06incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
151
Power
3 kW
Speed
1700 rpm
Voltage type
DC
Nominal rated voltage
24 V
Nominal current
170 A
Degree of protection (IP)
IP20
Insulation class acc. to IEC
F
Duty cycle
S2: 13 min, S3: 20%
Thermal protection
Yes
with cooling fan
Yes
Weight
21.5 kg
Length
320 mm
Spare parts & accessories
Product Image

HYDRONIT Starting relay 24VDC 300A MASRH00002

  • Eriks:14076455
  • Manufacturer:MASRH00002

€64.34/ pieceexcl. VAT

€77.85incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Cable 25mm² L=140mm Ø8 M47SK000H

  • Eriks:14808955
  • Manufacturer:M47SK000H

€10.63/ pieceexcl. VAT

€12.86incl. VAT

2 In stock - Estimated delivery date 16/11/2026