HYDRONIT

HYDRONIT Motor 12VDC 2100W Ø114 M46C1SF21MF8

  • ERIKS:14808918
Image 1
Save to list

€315.26/ pieceexcl. VAT

€381.46incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
114
Power
2.1 kW
Speed
2400 rpm
Voltage type
DC
Nominal rated voltage
12 V
Nominal current
300 A
Degree of protection (IP)
IP20
Insulation class acc. to IEC
F
Duty cycle
S2: 3,5 min, S3: 10% ED
Thermal protection
Yes
Weight
8 kg
Length
204 mm
Spare parts & accessories

€7.35/ pieceexcl. VAT

€8.89incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Mounting kit Ø114 XACNH00001

  • Eriks:14076456
  • Manufacturer:XACNH00001

€5.70/ pieceexcl. VAT

€6.90incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Starting relay 12VDC 150A M47TC0001

  • Eriks:13462411
  • Manufacturer:M47TC0001

€48.11/ pieceexcl. VAT

€58.21incl. VAT

4 In stock - Estimated delivery date 16/11/2026

€16.05/ pieceexcl. VAT

€19.42incl. VAT

1 In stock - Estimated delivery date 16/11/2026