HYDRONIT

HYDRONIT Motor 24VDC 300W Ø80 M46C2ST03

  • ERIKS:12584196
Image 1
Save to list

€152.45/ pieceexcl. VAT

€184.46incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
80
Power
0.3 kW
Speed
1800 rpm
Voltage type
DC
Nominal rated voltage
24 V
Nominal current
20 A
Degree of protection (IP)
IP65
Insulation class acc. to IEC
F
Duty cycle
S2: 9 min, S3: 18% ED
with cooling fan
Yes
Weight
2.6 kg
Length
137 mm
Spare parts & accessories

€9.98/ pieceexcl. VAT

€12.08incl. VAT

8 In stock - Estimated delivery date 16/11/2026

€7.35/ pieceexcl. VAT

€8.89incl. VAT

12 In stock - Estimated delivery date 16/11/2026

€8.09/ pieceexcl. VAT

€9.79incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Cable 10mm² L=125mm Ø6/8mm M47SK000A

  • Eriks:14808957
  • Manufacturer:M47SK000A

€8.42/ pieceexcl. VAT

€10.19incl. VAT

2 In stock - Estimated delivery date 16/11/2026