HYDRONIT

HYDRONIT Motor 12VDC 2500W Ø151 V/MB14C1ST25M

  • ERIKS:12584210
Image 1
Save to list

€970.94/ pieceexcl. VAT

€1,174.84incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
151
Power
2.5 kW
Speed
1700 rpm
Voltage type
DC
Nominal rated voltage
12 V
Nominal current
290 A
Degree of protection (IP)
IP20
Insulation class acc. to IEC
F
Duty cycle
S2: 11 min, S3: 20%
Thermal protection
Yes
with cooling fan
Yes
Weight
21.5 kg
Length
320 mm
Spare parts & accessories
Product Image

HYDRONIT Starting relay 12VDC 300A MASRH00001

  • Eriks:14076454
  • Manufacturer:MASRH00001

€64.34/ pieceexcl. VAT

€77.85incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

HYDRONIT Cable 25mm² L=140mm Ø8 M47SK000H

  • Eriks:14808955
  • Manufacturer:M47SK000H

€10.63/ pieceexcl. VAT

€12.86incl. VAT

2 In stock - Estimated delivery date 16/11/2026