

341,96 €/ pieceexcl. VAT
413,77 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Size | 114 |
Power | 3 kW |
Speed | 3000 rpm |
Voltage type | DC |
Nominal rated voltage | 24 V |
Nominal current | 140 A |
Degree of protection (IP) | IP54 |
Insulation class acc. to IEC | F |
Duty cycle | S2: 5 min, S3: 13% ED |
with cooling fan | Yes |
Weight | 8.15 kg |
Length | 206 mm |
11,67 €/ pieceexcl. VAT
14,12 €incl. VAT
5 In stock - Estimated delivery date 22.09.20269,65 €/ pieceexcl. VAT
11,68 €incl. VAT
13 In stock - Estimated delivery date 22.09.20268,09 €/ pieceexcl. VAT
9,79 €incl. VAT
7 In stock - Estimated delivery date 22.09.202615,56 €/ pieceexcl. VAT
18,83 €incl. VAT
5 In stock - Estimated delivery date 22.09.2026