HYDRONIT

HYDRONIT 3-Phase motor 2.2kW S3 4P 230/400V 50/60Hz frame 90 E220AC343S3

  • ERIKS:12584249
Image 1
Save to list

€391.48/ pieceexcl. VAT

€473.69incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Power
2.2 kW
Speed
1450 rpm
Number of poles
4
Voltage type
AC
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Number of phases
3
Frame size acc. to IEC
90
Degree of protection (IP)
IP54
Insulation class acc. to IEC
F
Duty cycle
S3: 40%
Shaft diameter
24 mm
Flange diameter (outside diameter)
110 mm
Weight
15 kg
Spare parts & accessories
Product Image

HYDRONIT Coupling E36100000 PPC AC motor pump group 1

  • Eriks:12584272
  • Manufacturer:E36100000

€7.99/ pieceexcl. VAT

€9.67incl. VAT

54 In stock - Estimated delivery date 16/11/2026

€7.87/ pieceexcl. VAT

€9.52incl. VAT

2 In stock - Estimated delivery date 16/11/2026