AC Motors

  • 38
  • 3
  • 7
  • 4
  • 6
38 Products showing for AC Motors

288,43 €/ pieceexcl. VAT

349,00 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

227,88 €/ pieceexcl. VAT

275,73 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

259,76 €/ pieceexcl. VAT

314,31 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

HYDRONIT 3-Phase motor 0.75kW S3 4P 230/400V 50/60Hz frame 71 N075AC341S3

  • Eriks:12584231
  • Manufacturer:N075AC341S3
  • Power Pack type:PPM
  • Power:0.75 kW
  • Speed:1450 rpm

339,85 €/ pieceexcl. VAT

411,22 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

HYDRONIT 3-Phase motor 0.55kW S3 2P 230/400V 50/60Hz frame 71 N055AC321S3

  • Eriks:12584227
  • Manufacturer:N055AC321S3
  • Power Pack type:PPM
  • Power:0.55 kW
  • Speed:2900 rpm

346,74 €/ pieceexcl. VAT

419,56 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

HYDRONIT 3-Phase motor 0.55kW S3 4P 230/400V 50/60Hz frame 71 N055AC341S3

  • Eriks:12584230
  • Manufacturer:N055AC341S3
  • Power Pack type:PPM
  • Power:0.55 kW
  • Speed:1450 rpm

323,71 €/ pieceexcl. VAT

391,69 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

HYDRONIT 3-Phase motor 0.37kW S3 4P 230/400V 50/60Hz frame 71 N037AC341S3

  • Eriks:12584229
  • Manufacturer:N037AC341S3
  • Power Pack type:PPM
  • Power:0.37 kW
  • Speed:1450 rpm

280,34 €/ pieceexcl. VAT

339,21 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

HYDRONIT 1-Phase motor 0.37kW S3 4P 230V 50Hz frame 71 N037ACS41S3

  • Eriks:12584234
  • Manufacturer:N037ACS41S3
  • Power Pack type:PPM
  • Power:0.37 kW
  • Speed:1450 rpm

341,47 €/ pieceexcl. VAT

413,18 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

HYDRONIT 1-Phase motor 0.55kW S3 4P 230V 50Hz frame 71 N055ACS41S3

  • Eriks:12584235
  • Manufacturer:N055ACS41S3
  • Power Pack type:PPM
  • Power:0.55 kW
  • Speed:1450 rpm

368,79 €/ pieceexcl. VAT

446,24 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

244,14 €/ pieceexcl. VAT

295,41 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

490,43 €/ pieceexcl. VAT

593,42 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

256,61 €/ pieceexcl. VAT

310,50 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

292,50 €/ pieceexcl. VAT

353,93 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

276,88 €/ pieceexcl. VAT

335,02 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

391,48 €/ pieceexcl. VAT

473,69 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026

217,78 €/ pieceexcl. VAT

263,51 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

505,32 €/ pieceexcl. VAT

611,44 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026

415,98 €/ pieceexcl. VAT

503,34 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

476,90 €/ pieceexcl. VAT

577,05 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

385,20 €/ pieceexcl. VAT

466,09 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

741,96 €/ pieceexcl. VAT

897,77 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

649,50 €/ pieceexcl. VAT

785,90 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

354,88 €/ pieceexcl. VAT

429,40 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026

327,72 €/ pieceexcl. VAT

396,54 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

241,05 €/ pieceexcl. VAT

291,67 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026