HYDRONIT

HYDRONIT 1-Phase motor 0.55kW S3 4P 230V 50Hz frame 71 N055ACS41S3

  • ERIKS:12584235
Image 1
Save to list

368,79 €/ pieceexcl. VAT

446,24 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Power
0.55 kW
Speed
1450 rpm
Number of poles
4
Voltage type
AC
Nominal rated voltage
230 V
Nominal rated frequency
50 Hz
Number of phases
1
Frame size acc. to IEC
71
Degree of protection (IP)
IP54
Insulation class acc. to IEC
F
Duty cycle
S3: 40%
Shaft diameter
15 mm
Flange diameter (outside diameter)
63.5 mm
Weight
7.2 kg
Spare parts & accessories

8,09 €/ pieceexcl. VAT

9,79 €incl. VAT

7 In stock - Estimated delivery date 22.09.2026