

280,34 €/ pieceexcl. VAT
339,21 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Power | 0.37 kW |
Speed | 1450 rpm |
Number of poles | 4 |
Voltage type | AC |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Number of phases | 3 |
Frame size acc. to IEC | 71 |
Degree of protection (IP) | IP54 |
Insulation class acc. to IEC | F |
Duty cycle | S3: 40% |
Shaft diameter | 15 mm |
Flange diameter (outside diameter) | 63.5 mm |
Weight | 5.5 kg |
8,09 €/ pieceexcl. VAT
9,79 €incl. VAT
7 In stock - Estimated delivery date 22.09.2026