HYDRONIT

HYDRONIT Motor 12VDC 1600W Ø114 M46C1SF16MF8

  • ERIKS:14808917
Image 1
Save to list

270,02 €/ pieceexcl. VAT

326,72 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
114
Power
1.6 kW
Speed
2800 rpm
Voltage type
DC
Nominal rated voltage
12 V
Nominal current
210 A
Degree of protection (IP)
IP20
Insulation class acc. to IEC
F
Duty cycle
S2: 4 min, S3: 10% ED
Thermal protection
Yes
Weight
8 kg
Length
188 mm
Spare parts & accessories

7,35 €/ pieceexcl. VAT

8,89 €incl. VAT

12 In stock - Estimated delivery date 22.09.2026

16,05 €/ pieceexcl. VAT

19,42 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

HYDRONIT Mounting kit Ø114 XACNH00001

  • Eriks:14076456
  • Manufacturer:XACNH00001

5,70 €/ pieceexcl. VAT

6,90 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

4,93 €/ pieceexcl. VAT

5,97 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026