HYDRONIT

HYDRONIT Motor 24VDC 4000W Ø151 V/MB14C2ST40

  • ERIKS:12584212
Image 1
Save to list

1.014,74 €/ pieceexcl. VAT

1.227,84 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
151
Power
4 kW
Speed
2000 rpm
Voltage type
DC
Nominal rated voltage
24 V
Nominal current
240 A
Degree of protection (IP)
IP20
Insulation class acc. to IEC
F
Duty cycle
S2: 8 min, S3: 15%
Weight
21.5 kg
Length
320 mm
Spare parts & accessories
Product Image

HYDRONIT Cable 25mm² L=140mm Ø8 M47SK000H

  • Eriks:14808955
  • Manufacturer:M47SK000H

10,63 €/ pieceexcl. VAT

12,86 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026