HYDRONIT

HYDRONIT Motor 24VDC 2200W Ø114 M46C2SF22MF8

  • ERIKS:14808919
Image 1
Save to list

290,66 €/ pieceexcl. VAT

351,70 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
114
Power
2.2 kW
Speed
2400 rpm
Voltage type
DC
Nominal rated voltage
24 V
Nominal current
130 A
Degree of protection (IP)
IP20
Insulation class acc. to IEC
F
Duty cycle
S2: 3,5 min, S3: 10% ED
Thermal protection
Yes
Weight
8 kg
Length
188 mm
Spare parts & accessories

7,35 €/ pieceexcl. VAT

8,89 €incl. VAT

12 In stock - Estimated delivery date 22.09.2026

4,93 €/ pieceexcl. VAT

5,97 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

HYDRONIT Starting relay 24VDC 150A M47TC0002

  • Eriks:13462412
  • Manufacturer:M47TC0002

48,11 €/ pieceexcl. VAT

58,21 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

16,05 €/ pieceexcl. VAT

19,42 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026