Wrenches

  • 2
  • 188
  • 1
  • 1
  • 12
  • 40
  • 17
  • 14
  • 3
  • 3
  • 1
1826 Products showing for Wrenches
Product Image

FORMAT Single open ended wrench adjustable 10."/250mm

  • Eriks:23069277
  • Manufacturer:4317784236928
  • Length:250 mm
  • Max. spanner opening:30 mm

€21.71/ pieceexcl. VAT

€26.27incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Pipe wrench DIN5234A 1.1/2"

  • Eriks:23083696
  • Manufacturer:4317784097659

€20.97/ pieceexcl. VAT

€25.37incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Pipe wrench DIN5234A 2."

  • Eriks:23083697
  • Manufacturer:4317784097666

€34.82/ pieceexcl. VAT

€42.13incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Pipe wrench DIN5234A 1."

  • Eriks:23083695
  • Manufacturer:4317784097642

€13.10/ pieceexcl. VAT

€15.85incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Single open ended wrench adjustable 8."/200mm

  • Eriks:23069276
  • Manufacturer:4317784236911
  • Length:200 mm
  • Max. spanner opening:25 mm

€17.96/ pieceexcl. VAT

€21.73incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

FORMAT Single open ended wrench adjustable 6."/150mm

  • Eriks:23069275
  • Manufacturer:4317784236904
  • Length:150 mm
  • Max. spanner opening:20 mm

€13.02/ pieceexcl. VAT

€15.75incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FORMAT Single open ended wrench adjustable 12."/300mm

  • Eriks:23069278
  • Manufacturer:4317784236935
  • Length:300 mm
  • Max. spanner opening:36 mm

€25.44/ pieceexcl. VAT

€30.78incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM Wrench - 113A.C - Adjustable 20X155mm / 6"

  • Eriks:23448235
  • Manufacturer:113A.6C
  • Length:155 mm
  • Max. spanner opening:20 mm
  • Weight:125 g

€18.52/ pieceexcl. VAT

€22.41incl. VAT

25 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Wrench - 113A.C - Adjustable 44X380mm / 15"

  • Eriks:23448239
  • Manufacturer:113A.15C
  • Length:380 mm
  • Max. spanner opening:44 mm
  • Weight:1.145 g

€60.46/ pieceexcl. VAT

€73.16incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Wrench - 113A.12T - Adjustable 34X306mm / 12"

  • Eriks:23448164
  • Manufacturer:113A.12T
  • Length:305 mm
  • Max. spanner opening:34 mm
  • Weight:1200 g

€27.94/ pieceexcl. VAT

€33.81incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Wrench - 113A.C - Adjustable 34X306mm / 12"

  • Eriks:23448162
  • Manufacturer:113A.12C
  • Length:306 mm
  • Max. spanner opening:34 mm
  • Weight:700 g

€37.13/ pieceexcl. VAT

€44.93incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Wrench - 113A.C - Adjustable 27X206mm / 8"

  • Eriks:23448160
  • Manufacturer:113A.8C
  • Length:206 mm
  • Max. spanner opening:27 mm
  • Weight:275 g

€19.97/ pieceexcl. VAT

€24.16incl. VAT

24 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Wrench - 113A.C - Adjustable 13X114mm / 4"

  • Eriks:23448231
  • Manufacturer:113A.4C
  • Length:114 mm
  • Max. spanner opening:13 mm
  • Weight:65 g

€17.41/ pieceexcl. VAT

€21.07incl. VAT

19 In stock - Estimated delivery date 10/11/2026

€974.99/ pieceexcl. VAT

€1,179.74incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Hook wrench, 125A Series, 50mm WD

  • Eriks:23445006
  • Manufacturer:125A.50
  • Model:Metric
  • Single wrench model:Yes
  • Wrench width:50 mm

€23.77/ pieceexcl. VAT

€28.76incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM 117.B - Pin spanner wrench 20-100mm

  • Eriks:23444993
  • Manufacturer:117.B
  • Model:Metric
  • Single wrench model:No
  • Length:245 mm

€73.05/ pieceexcl. VAT

€88.39incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Torque wrench - J.306A50 - with detachable ratchet 10-50Nm

  • Eriks:23447958
  • Manufacturer:J.306A50
  • Connection size:3/8 in
  • Tightening moment:from 10 to 50 Nm
  • Total length:375 mm

€316.71/ pieceexcl. VAT

€383.22incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Wrench - 113A.15T - Adjustable 44X380mm / 15"

  • Eriks:23448228
  • Manufacturer:113A.15T
  • Length:380 mm
  • Max. spanner opening:44 mm
  • Weight:1146 g

€45.48/ pieceexcl. VAT

€55.03incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Wrench - 113A.C - Adjustable 30X255mm / 10"

  • Eriks:23448156
  • Manufacturer:113A.10C
  • Length:255 mm
  • Max. spanner opening:30 mm
  • Weight:480 g

€25.76/ pieceexcl. VAT

€31.17incl. VAT

18 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Pipe wrench - 133a.14- Pipe wrench alu American

  • Eriks:23447842
  • Manufacturer:133A.14
  • Length:350 mm
  • Weight:1000 g

€71.09/ pieceexcl. VAT

€86.02incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Pipe wrench - 134a.10- Pipe wrench cast iron American

  • Eriks:23447837
  • Manufacturer:134A.10
  • Chucking range:54 mm
  • Length:250 mm
  • Weight:780 g

€39.69/ pieceexcl. VAT

€48.02incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Pipe wrench - 134a.14- Pipe wrench cast iron American

  • Eriks:23447838
  • Manufacturer:134A.14
  • Chucking range:60 mm
  • Length:350 mm
  • Weight:1.5 g

€60.44/ pieceexcl. VAT

€73.13incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Pipe wrench - 134a.8- Pipe wrench cast iron American

  • Eriks:23447836
  • Manufacturer:134A.8
  • Chucking range:35 mm
  • Suitable for maximum pipe diameter:5"
  • Length:200 mm

€28.59/ pieceexcl. VAT

€34.59incl. VAT

14 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Wrench - 113C.24C - Adjustable 62X612mm / 24"

  • Eriks:23447188
  • Manufacturer:113C.24C
  • Length:612 mm
  • Max. spanner opening:62 mm

€193.27/ pieceexcl. VAT

€233.86incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Hook wrench, 125A Series, 80mm WD

  • Eriks:23445007
  • Manufacturer:125A.80
  • Model:Metric
  • Single wrench model:Yes
  • Wrench width:80 mm

€31.04/ pieceexcl. VAT

€37.56incl. VAT

38 In stock - Estimated delivery date 10/11/2026