FACOM

FACOM Wrench - 113A.12T - Adjustable 34X306mm / 12"

  • ERIKS:23448164
  • Manufacturer:3148516999078
Image 1
Adjustable wrench with phosphated body and fine ground jaw faces. The contoured handle ensures increased ease of use and an easier to reach worm screw.
Save to list

€27.94/ pieceexcl. VAT

€33.81incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
113A.T
Length
305 mm
Max. spanner opening
34 mm
Weight
1200 g